Overview
Mfr description
207UCBN2A36 A D ULTRAMITE 35.17:1
Specifications
- Reducer TypeConcentric
- Ratio3:1
- Actual Ratio3.06:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio3:1
- SeriesSeries 15 IN
- Output Size1.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data