Overview
Mfr description
207UCBN2A36 N ULTRAMITE 35.17:1
Specifications
- Reducer TypeHelical
- Ratio36:1
- Actual Ratio36.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size182T, 184T
- Nominal Ratio36:1
- SeriesSeries 2000
- Output Bore TypeBushing Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data