Motion
207UCBN2A5.0 A D ULTRAMIT

FALK
207UCBN2A5.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 5.094:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
Mi Item #04849617
MFR #207UCBN2A5.0 A D ULTRAMIT
Price$6,183.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A5.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 5.094:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
Mi Item #04849617
MFR #207UCBN2A5.0 A D ULTRAMIT

Mfr description
207UCBN2A5.0 A D ULTRAMITE 5.094:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,183.45/each

Specifications

Dimensions

  • Housing Dimensions
    12.2 x 9.92 x 9.84 in
  • Housing Height
    9.84 in
  • Housing Length
    12.2 in
  • Housing Width
    9.92 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    700.000 @ 3500 rpm input
  • Maximum Output Torque
    3530 in-lbs @ 700 rpm
  • Ratio
    5:1
  • Weight
    86.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    39.900 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934318573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)