Motion
2800420
Indexable Grooving or Cut-Off Toolholder, GHMPL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04849624
MFR #2800420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHMPL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04849624
MFR #2800420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2861179 GHMPL 12.7

Specifications

  • Toolholder Style
    GHMPL
  • Cutting Direction
    Left Hand Cut
  • Maximum Cutting Depth
    0.189 in
  • Maximum Cutting Width
    0.157 in
  • Shank Width
    1/2 in
  • Shank Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Coolant Delivery
    External
  • Cutting Height
    1/2 in
  • Head Length
    0.67 in
  • Back Of Bar To Cutting Edge
    1/2 in
  • Full Toolholder Code
    GHMPL 12.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text