Motion
207UCBN2A50 N

FALK
207UCBN2A50 N

48.56:1 Ratio, Hollow Bore Input Type
Mi Item #04849629
MFR #207UCBN2A50 N
Price$5,727.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A50 N

48.56:1 Ratio, Hollow Bore Input Type
Mi Item #04849629
MFR #207UCBN2A50 N

Mfr description
207UCBN2A50 N ULTRAMITE 48.56:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,727.71/each

Specifications

Dimensions

  • Bore Diameter
    1.9685 in, 50 mm
  • Output Size
    50 mm
  • Ratio
    50:1

Details

  • Input Type
    Hollow Bore
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)