Motion
207UCBN2A56 A_A

FALK
207UCBN2A56 A_A

53.96:1 Ratio, C-Face Input Type, 1-1/2 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04849630
MFR #207UCBN2A56 A_A
List Price$5,505.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A56 A_A

53.96:1 Ratio, C-Face Input Type, 1-1/2 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04849630
MFR #207UCBN2A56 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,505.08/each for your price

Overview

Mfr description
207UCBN2A56 A A ULTRAMITE 53.96:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    53.96:1
  • Actual Ratio
    55.63:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1-1/2 in
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    56:1
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text