Motion
207UCBN2A56 A_B

FALK
207UCBN2A56 A_B

5.06:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04849631
MFR #207UCBN2A56 A_B
Price$6,205.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A56 A_B

5.06:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04849631
MFR #207UCBN2A56 A_B

Mfr description
207UCBN2A56 A B ULTRAMITE 53.96:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,205.57/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    5.06:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)