Motion
207UCBN2A56 N

FALK
207UCBN2A56 N

56:1 Ratio, C-Face Input Type
MI ITEM #04849634
MFR #207UCBN2A56 N
List Price$5,550.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A56 N

56:1 Ratio, C-Face Input Type
MI ITEM #04849634
MFR #207UCBN2A56 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,550.10/each for your price

Overview

Mfr description
207UCBN2A56 N ULTRAMITE 53.96:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    56:1
  • Actual Ratio
    56.00:1
  • Input Type
    C-Face
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Nominal Ratio
    56:1
  • Series
    UltraMax
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text