Motion
207UCBN2A8.0 A_C

FALK
207UCBN2A8.0 A_C

8:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04849638
MFR #207UCBN2A8.0 A_C
List Price$5,991.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A8.0 A_C

8:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04849638
MFR #207UCBN2A8.0 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,991.72/each for your price

Overview

Mfr description
207UCBN2A8.0 A C ULTRAMITE 8.218:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    8.0:1
  • Ratio
    8:1
  • Input Type
    C-Face
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    219 rpm
  • Maximum Output Torque
    500 N-m;4440
  • Max Input Horsepower
    15.4 hp
  • Series
    UltraMax
  • Nominal Ratio
    8:1
  • Output Bore Type
    Hollow Bore
  • Thermal Horsepower Rating
    25 hp
  • Torque Rating (in-lb)
    4440 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text