Motion
207UCBN2A9.0 A D ULTRAMIT

FALK
207UCBN2A9.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 9.344:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04849643
MFR #207UCBN2A9.0 A D ULTRAMIT
Your Price$4,793.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A9.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 9.344:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04849643
MFR #207UCBN2A9.0 A D ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,793.38/each(List $5,991.72)

Overview

Mfr description
207UCBN2A9.0 A D ULTRAMITE 9.344:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    9.344:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    207
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    389.000 @ 3500 rpm input
  • Maximum Output Torque
    4540 in-lbs @ 389 rpm
  • Housing Dimensions
    12.2 x 9.92 x 9.84 in
  • Max Input Horsepower
    28.000 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    9.84 in
  • Housing Length
    12.2 in
  • Housing Width
    9.92 in
  • UPC_NO
    782934318733
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text