Motion
207UCBN3A100 N

FALK
207UCBN3A100 N

98.66:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.5000 in Output Shaft Diameter
Mi Item #04849649
MFR #207UCBN3A100 N
Price$6,329.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A100 N

98.66:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.5000 in Output Shaft Diameter
Mi Item #04849649
MFR #207UCBN3A100 N

Mfr description
207UCBN3A100 N ULTRAMITE 98.66:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,329.47/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    440 N-m;3900
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.1 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    3900 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)