Motion
207UCBN3A112 A A ULTRAMIT

FALK
207UCBN3A112 A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 116.3:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04849650
MFR #207UCBN3A112 A A ULTRAMIT
List Price$6,270.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A112 A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 116.3:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04849650
MFR #207UCBN3A112 A A ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,270.41/each for your price

Overview

Mfr description
207UCBN3A112 A A ULTRAMITE 116.30:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    116.3:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    207
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    31.000 @ 3500 rpm input
  • Maximum Output Torque
    6290 in-lbs @ 31 rpm
  • Housing Dimensions
    12.2 x 9.92 x 9.84 in
  • Max Input Horsepower
    3.160 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    9.84 in
  • Housing Length
    12.2 in
  • Housing Width
    9.92 in
  • UPC_NO
    782934328350
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought