Motion
207UCBN3A112 N

FALK
207UCBN3A112 N

112:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04849653
MFR #207UCBN3A112 N
Price$6,329.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A112 N

112:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04849653
MFR #207UCBN3A112 N

Mfr description
207UCBN3A112 N ULTRAMITE 116.30:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,329.47/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Output Size
    2.0000 in
  • Ratio
    112:1

Details

  • Input Type
    Hollow Bore
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)