Motion
207UCBN3A125 A_A

FALK
207UCBN3A125 A_A

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04849654
MFR #207UCBN3A125 A_A
Price$6,471.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A125 A_A

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04849654
MFR #207UCBN3A125 A_A

Mfr description
207UCBN3A125 A A ULTRAMITE 127.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,471.05/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    14 rpm
  • Ratio
    125:1

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    207UCBN3A125
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Reduction
    125:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)