Motion
207UCBN3A125 A_B

FALK
207UCBN3A125 A_B

127.39:1 Ratio, Motor Adapter Input Type
MI ITEM #04849655
MFR #207UCBN3A125 A_B
List Price$6,270.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A125 A_B

127.39:1 Ratio, Motor Adapter Input Type
MI ITEM #04849655
MFR #207UCBN3A125 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,270.41/each for your price

Overview

Mfr description
207UCBN3A125 A B ULTRAMITE 127.40:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    125.32:1
  • Ratio
    127.39:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    741 N-m;6560
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    8896 N, 2000 lbf
  • Series
    Series 612
  • Nominal Ratio
    125:1
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    6560 in-lb
  • Output Size
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text