Motion
207UCBN3A160 N

FALK
207UCBN3A160 N

160:1 Ratio, C-Face Input Type, Hollow Output Type
MI ITEM #04849661
MFR #207UCBN3A160 N
List Price$6,133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A160 N

160:1 Ratio, C-Face Input Type, Hollow Output Type
MI ITEM #04849661
MFR #207UCBN3A160 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,133.20/each for your price

Overview

Mfr description
207UCBN3A160 N ULTRAMITE 156.10:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    160:1
  • Actual Ratio
    160.25:1
  • Input Type
    C-Face
  • Bore Diameter
    4.3307 in, 110 mm
  • NEMA / IEC Frame Size
    160
  • Nominal Ratio
    160:1
  • Series
    2000
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text