Overview
Mfr description
207UCBN3A180 N ULTRAMITE 174.00:1
Specifications
- Reducer TypeHelical
- Ratio180:1
- Actual Ratio180.42:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size180
- Nominal Ratio180:1
- Series2000
- Output Bore TypeKeyed Hollow Bore
- Output Size2.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data