Overview
Mfr description
207UCBN3A200 N ULTRAMITE 195.20:1
Specifications
- Reducer TypeInline Planetary
- Ratio100:1
- Actual Ratio103.88:1
- Input TypeInline Adapter
- Output Shaft Diameter2.0000 in
- NEMA / IEC Frame Size215T
- Nominal Ratio100:1
- SeriesSeries 2000
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data