Motion
207UCBN3A56 N

FALK
207UCBN3A56 N

15:1 Ratio, Hollow Bore Input Type, 1.5000 in Input Size
MI ITEM #04849673
MFR #207UCBN3A56 N
List Price$6,133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A56 N

15:1 Ratio, Hollow Bore Input Type, 1.5000 in Input Size
MI ITEM #04849673
MFR #207UCBN3A56 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,133.20/each for your price

Overview

Mfr description
207UCBN3A56 N ULTRAMITE 58.95:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Hollow Bore
  • Input Size
    1.5000 in
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Nominal Ratio
    15:1
  • Series
    Series 612
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text