Specifications
Dimensions
- NEMA / IEC Frame Size182TC
- Ratio63:1
Details
- Input TypeC-Face
- Max Input Horsepower3 hp
- Reducer TypeConcentric Helical
- SeriesULTRAMAX
- Thermal Horsepower Rating11.0 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)