Overview
Mfr description
207UCBN3A71 A A ULTRAMITE 74.47:1
Specifications
- Ratio7.5:1
- Actual Ratio7.33:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size182T, 184T
- Case Size207
- Nominal Ratio7.5:1
- SeriesSeries 2000
- Output Bore TypeHollow Shaft (Keyed)
- Output Size35.56 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data