Motion
207UCBN3A80 N

FALK
207UCBN3A80 N

80:1 Ratio, Inline Adapter Input Type, 1.8750 in Input Size
Mi Item #04849684
MFR #207UCBN3A80 N
Price$6,329.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A80 N

80:1 Ratio, Inline Adapter Input Type, 1.8750 in Input Size
Mi Item #04849684
MFR #207UCBN3A80 N

Mfr description
207UCBN3A80 N ULTRAMITE 79.51:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,329.47/each

Specifications

Dimensions

  • Input Size
    1.8750 in
  • Output Size
    3.5000 in
  • Ratio
    80:1

Details

  • Input Type
    Inline Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)