Motion
207UCBN4A10CA_A

FALK
207UCBN4A10CA_A

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849685
MFR #207UCBN4A10CA_A
List Price$9,001.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A10CA_A

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849685
MFR #207UCBN4A10CA_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,001.50/each for your price

Overview

Mfr description
207UCBN4A1000 A A ULTRAMITE 1017.41:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Bore Diameter
    1.4375 in
  • Output Shaft Diameter
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    207
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    100 N-m;885
  • Max Input Horsepower
    3 hp
  • Service Factor
    1.4
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    2.5 hp
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text