Motion
207UCBN4A250A_A

FALK
207UCBN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849688
MFR #207UCBN4A250A_A
Price$9,289.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849688
MFR #207UCBN4A250A_A

Mfr description
207UCBN4A250 A A ULTRAMITE 259.68:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,289.55/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    150 N-m;1327.6
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    250:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1327.6 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)