Motion
207UCBN4A360A_A

FALK
207UCBN4A360A_A

360:1 Reduction, 360:1 Ratio, C-Face Input Type, Hollow Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04849692
MFR #207UCBN4A360A_A
List Price$9,001.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A360A_A

360:1 Reduction, 360:1 Ratio, C-Face Input Type, Hollow Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04849692
MFR #207UCBN4A360A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,001.50/each for your price

Overview

Mfr description
207UCBN4A360 A A ULTRAMITE 361.21:1

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    360.0:1
  • Ratio
    360:1
  • Input Type
    C-Face
  • Reduction
    360:1
  • NEMA / IEC Frame Size
    140TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Case Size
    207
  • Maximum Output RPM
    4.86 rpm
  • Maximum Output Torque
    1770
  • Max Input Horsepower
    15 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    360:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10.0 hp
  • Torque Rating (in-lb)
    1770 in-lb
  • Output Size
    2.4375 in
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text