Motion
207UCBN4A400A_A

FALK
207UCBN4A400A_A

04:1 Reduction, 4:1 Ratio, C-Face Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04849693
MFR #207UCBN4A400A_A
Price$9,289.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A400A_A

04:1 Reduction, 4:1 Ratio, C-Face Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04849693
MFR #207UCBN4A400A_A

Mfr description
207UCBN4A400 A A ULTRAMITE 415.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,289.55/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    438 rpm
  • Maximum Output Torque
    250 N-m;2213
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    1.5748 in, 40 mm
  • Output Size
    40 mm
  • Ratio
    400:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    15.4 hp
  • Reducer Type
    Helical
  • Reduction
    04:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    2213 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)