Motion
207UCBN4A450A_A

FALK
207UCBN4A450A_A

4.5:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04849694
MFR #207UCBN4A450A_A
Price$9,289.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A450A_A

4.5:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04849694
MFR #207UCBN4A450A_A

Mfr description
207UCBN4A450 A A ULTRAMITE 469.77:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,289.55/each

Specifications

Dimensions

  • Case Size
    207
  • NEMA / IEC Frame Size
    450
  • Ratio
    450:1

Details

  • Input Type
    C-Face
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)