Motion
207UCBN4A500A_A

FALK
207UCBN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 47.63 mm, 1-7/8 in Output Shaft Diameter
MI ITEM #04849695
MFR #207UCBN4A500A_A
List Price$9,001.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 47.63 mm, 1-7/8 in Output Shaft Diameter
MI ITEM #04849695
MFR #207UCBN4A500A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,001.50/each for your price

Overview

Mfr description
207UCBN4A500 A A ULTRAMITE 510.72:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1-7/8 in, 47.63 mm
  • NEMA / IEC Frame Size
    215T
  • Case Size
    207
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • Max Input Horsepower
    11.19 kW;15 hp
  • Input Style
    Shaft
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Shaft Length
    76.20 mm;3.0000 in
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text