Motion
207UCBN4A730A_A

FALK
207UCBN4A730A_A

30:1 Reduction, 30:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849697
MFR #207UCBN4A730A_A
List Price$9,001.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A730A_A

30:1 Reduction, 30:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849697
MFR #207UCBN4A730A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,001.50/each for your price

Overview

Mfr description
207UCBN4A730 A A ULTRAMITE 710.84:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    30.45:1
  • Ratio
    30:1
  • Input Type
    Motor Adapter
  • Input Size
    1.0000 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    30:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Center Distance
    75 mm, 2.9500 in
  • Maximum Output RPM
    58 rpm
  • Case Size
    075
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.5
  • Input Style
    NEMA C-Face
  • Standards Met
    RoHS Compliant
  • Series
    Series 612
  • Nominal Ratio
    30:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1 hp
  • Weight
    11.3 kg, 25 lb
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text