Motion
207UCBN4A860A_A

FALK
207UCBN4A860A_A

847.84:1 Ratio, Motor Adapter Input Type
Mi Item #04849698
MFR #207UCBN4A860A_A
Price$9,289.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN4A860A_A

847.84:1 Ratio, Motor Adapter Input Type
Mi Item #04849698
MFR #207UCBN4A860A_A

Mfr description
207UCBN4A860 A A ULTRAMITE 847.84:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,289.55/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    254
  • Ratio
    860:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)