Motion
207UCFN2A11 A_C

FALK
207UCFN2A11 A_C

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04849701
MFR #207UCFN2A11 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A11 A_C

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04849701
MFR #207UCFN2A11 A_C

Mfr description
207UCFN2A11 A C ULTRAMITE 11.35:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Maximum Output RPM
    157 rpm
  • Maximum Output Torque
    450 N-m;3983
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    11:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    10.1 hp
  • Reducer Type
    Concentric Helical
  • Reduction
    11:1
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    3983 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)