Motion
207UCFN2A11 A_D

FALK
207UCFN2A11 A_D

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04849702
MFR #207UCFN2A11 A_D
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A11 A_D

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04849702
MFR #207UCFN2A11 A_D

Mfr description
207UCFN2A11 A D ULTRAMITE 11.35:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    11:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    207UCFN2A11 A_D
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    10:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)