Motion
207UCFN2A11 N

FALK
207UCFN2A11 N

11.35:1 Ratio, Inline Adapter Input Type
MI ITEM #04849703
MFR #207UCFN2A11 N
Price$4,968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A11 N

11.35:1 Ratio, Inline Adapter Input Type
MI ITEM #04849703
MFR #207UCFN2A11 N

Mfr description
207UCFN2A11 N ULTRAMITE 11.35:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.87/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    35 mm
  • Ratio
    11:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)