Motion
207UCFN2A12 A_C

FALK
207UCFN2A12 A_C

12:1 Ratio, Motor Adapter Input Type
MI ITEM #04849706
MFR #207UCFN2A12 A_C
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A12 A_C

12:1 Ratio, Motor Adapter Input Type
MI ITEM #04849706
MFR #207UCFN2A12 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A12 A C ULTRAMITE 12.48:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    12:1
  • Actual Ratio
    12.00:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143TC/145TC
  • Maximum Output RPM
    146 rpm
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Thermal Horsepower Rating
    4.0 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text