Motion
207UCFN2A12 N

FALK
207UCFN2A12 N

12:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849708
MFR #207UCFN2A12 N
List Price$4,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A12 N

12:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849708
MFR #207UCFN2A12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,814.80/each for your price

Overview

Mfr description
207UCFN2A12 N ULTRAMITE 12.48:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    12.03:1
  • Ratio
    12:1
  • Input Type
    C-Face
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    182T/184T
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    145 rpm
  • Max Input Horsepower
    7.5 hp
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    12:1
  • Shaft Length
    3.3800 in
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text