Motion
207UCFN2A14 A_C

FALK
207UCFN2A14 A_C

14.34:1 Ratio, Hollow Bore Input Type
MI ITEM #04849711
MFR #207UCFN2A14 A_C
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A14 A_C

14.34:1 Ratio, Hollow Bore Input Type
MI ITEM #04849711
MFR #207UCFN2A14 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A14 A C ULTRAMITE 14.38:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    14.34:1
  • Actual Ratio
    14.56:1
  • Input Type
    Hollow Bore
  • Case Size
    207
  • Maximum Output RPM
    120 rpm
  • Max Input Horsepower
    10.5 hp
  • Nominal Ratio
    14:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Output Size
    2.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought