Specifications
Dimensions
- Case Size207
- NEMA / IEC Frame Size143T/145T
- Output Size1.4375 in
- Ratio14:1
Details
- Input TypeMotor Adapter
- Output Bore TypeHollow Bore with Keyway
- Reducer TypeConcentric
- SeriesSeries 15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)