Specifications
Dimensions
- Bore Diameter1.4375 in, 36.51 mm
- Input Size1.4375 in
- Output Size1.4375 in
- Ratio14:1
Details
- Input TypeHollow Bore
- Reducer TypeHelical
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)