Motion
207UCFN2A16 A_C

FALK
207UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #04849716
MFR #207UCFN2A16 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #04849716
MFR #207UCFN2A16 A_C

Mfr description
207UCFN2A16 A C ULTRAMITE 16.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Case Size
    075
  • Maximum Output RPM
    116 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    16:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)