1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
207UCFN2A16 A_D
15:1 Reduction, 15:1 Ratio, C-Face Input Type
MI ITEM #
04849717
MFR #
207UCFN2A16 A_D
Price
$5,650.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 207UCFN2A16 A_D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
207UCFN2A16 A_D
15:1 Reduction, 15:1 Ratio, C-Face Input Type
MI ITEM #
04849717
MFR #
207UCFN2A16 A_D
Mfr description
207UCFN2A16 A D ULTRAMITE 16.26:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,650
.27
/each
Add to Cart
Specifications
Dimensions
Case Size
207
Maximum Output RPM
109 rpm
NEMA / IEC Frame Size
182T/184T
Output Size
1.5000 in
Ratio
16:1
Details
Input Type
C-Face
Reducer Type
Concentric
Reduction
15:1
Series
ULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items