Motion
207UCFN2A16 N

FALK
207UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849718
MFR #207UCFN2A16 N
Price$4,968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849718
MFR #207UCFN2A16 N

Mfr description
207UCFN2A16 N ULTRAMITE 16.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.87/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    116.4 rpm
  • Maximum Output Torque
    60 N-m;531
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    16:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 kW;1 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    531 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)