Motion
207UCFN2A18 A_C

FALK
207UCFN2A18 A_C

18:1 Ratio, C-Face Input Type
MI ITEM #04849721
MFR #207UCFN2A18 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A18 A_C

18:1 Ratio, C-Face Input Type
MI ITEM #04849721
MFR #207UCFN2A18 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,650.27/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.4375 in
  • Ratio
    18:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Overview

Mfr description
207UCFN2A18 A C ULTRAMITE 17.94:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought