Motion
207UCFN2A18 A_D

FALK
207UCFN2A18 A_D

18:1 Ratio, Motor Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
Mi Item #04849722
MFR #207UCFN2A18 A_D
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A18 A_D

18:1 Ratio, Motor Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
Mi Item #04849722
MFR #207UCFN2A18 A_D

Mfr description
207UCFN2A18 A D ULTRAMITE 17.94:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in, 47.63 mm
  • Case Size
    207
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    100.10 N-m;886
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Output Size
    1.3750 in
  • Ratio
    18:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    886 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)