Motion
207UCFN2A20 A_C

FALK
207UCFN2A20 A_C

20:1 Reduction, 20:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849726
MFR #207UCFN2A20 A_C
Your Price$4,562.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A20 A_C

20:1 Reduction, 20:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849726
MFR #207UCFN2A20 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,562.57/each(List $5,475.09)

Overview

Mfr description
207UCFN2A20 A C ULTRAMITE 20.54:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5000 in
  • Reduction
    20:1
  • NEMA / IEC Frame Size
    215TC
  • Case Size
    207
  • Maximum Output RPM
    85 rpm
  • Maximum Output Torque
    7500
  • Max Input Horsepower
    10 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    20:1
  • Manufacturer Catalog Number
    207UCFN2A20 A_C
  • Torque Rating (in-lb)
    7500 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text