Motion
207UCFN2A20 A_D

FALK
207UCFN2A20 A_D

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04849727
MFR #207UCFN2A20 A_D
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A20 A_D

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04849727
MFR #207UCFN2A20 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A20 A D ULTRAMITE 20.54:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    2.0000 in, 50.80 mm
  • NEMA / IEC Frame Size
    143T
  • Maximum Output RPM
    86 rpm
  • Case Size
    207
  • Series
    Series 15 IN
  • Nominal Ratio
    20:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Torque Rating (in-lb)
    1770 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text