Specifications
Dimensions
- NEMA / IEC Frame Size182TC/184TC
- Output Size1.6250 in
- Ratio22.48:1
Details
- Input TypeC-Face
- Reducer TypeConcentric Helical
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)