Motion
207UCFN2A22 A_D

FALK
207UCFN2A22 A_D

22.48:1 Reduction, 22.48:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849732
MFR #207UCFN2A22 A_D
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A22 A_D

22.48:1 Reduction, 22.48:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849732
MFR #207UCFN2A22 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A22 A D ULTRAMITE 23.23:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    22.48:1
  • Ratio
    22.48:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in
  • Reduction
    22.48:1
  • Maximum Output Torque
    345.73 N-m;3060
  • Max Input Horsepower
    3.79 hp
  • Series
    UltraMax
  • Nominal Ratio
    22:1
  • Thermal Horsepower Rating
    11.0 hp
  • Torque Rating (in-lb)
    3060 in-lb
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text