Motion
207UCFN2A22 N

FALK
207UCFN2A22 N

22:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
MI ITEM #04849733
MFR #207UCFN2A22 N
List Price$4,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A22 N

22:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
MI ITEM #04849733
MFR #207UCFN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,814.80/each for your price

Overview

Mfr description
207UCFN2A22 N ULTRAMITE 23.23:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    22:1
  • Actual Ratio
    22.48:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Ductile Iron
  • Case Size
    207
  • Maximum Output RPM
    78 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    22:1
  • Series
    UltraMax

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text