Motion
207UCFN2A28 A_B

FALK
207UCFN2A28 A_B

25:1 Ratio, Hollow Bore Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849735
MFR #207UCFN2A28 A_B
Price$5,108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A28 A_B

25:1 Ratio, Hollow Bore Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849735
MFR #207UCFN2A28 A_B

Mfr description
207UCFN2A28 A B ULTRAMITE 26.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,108.25/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    2.5000 in
  • Ratio
    28:1
  • Service Factor
    1.0

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1330 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)