Overview
Mfr description
207UCFN2A28 A D ULTRAMITE 26.93:1
Specifications
- Reducer TypeConcentric
- Ratio28:1
- Actual Ratio28.45:1
- Input TypeC-Face
- Output Shaft Diameter1.5000 in
- NEMA / IEC Frame Size143T/145T
- Case Size207
- Nominal Ratio28:1
- SeriesSeries 2000
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data